

€12.74/ pieceexcl. VAT
€15.42incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.64 | - |
16+ | €12.74 | 13.00% |
32+ | €12.30 | 16.00% |
48+ | €11.86 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4900 |
Series | Tesafix® 4900 |
Width | 19 mm |
Length | 55 m |
Thickness | 0.05 mm |
Material | Acrylic |
Double-sided | Yes |
Colour | Transparent |