

€4.84/ pieceexcl. VAT
€5.86incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.56 | - |
24+ | €4.84 | 13.00% |
48+ | €4.67 | 16.00% |
72+ | €4.50 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4900 |
Series | Tesafix® 4900 |
Width | 12 mm |
Length | 33 m |
Thickness | 0.05 mm |
Material | Acrylic |
Double-sided | Yes |
Colour | Transparent |