






€16.18/ pieceexcl. VAT
€19.58incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.60 | - |
6+ | €16.18 | 13.00% |
12+ | €15.62 | 16.00% |
18+ | €15.07 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesaband® 4671 |
Series | Tesaband® 4671 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.28 mm |
Material | Textile |
Double-sided | No |
Colour | White |