

€41.96/ pieceexcl. VAT
€50.77incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.23 | - |
8+ | €41.96 | 13.00% |
16+ | €40.51 | 16.00% |
24+ | €39.07 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 51206 |
Series | 51206 |
Width | 19 mm |
Length | 33 m |
Thickness | 0.114 mm |
Material | PE |
Double-sided | No |
Colour | Transparent |