TESA

TESA 7074, ACXplus High Resistance 1000µm, Black, 25m x 19mm

  • ERIKS:13190412
  • Manufacturer:4042448214195
Image 1
Image 2
Image 1
Image 2
tesa® ACXplus 7074 is a black acrylic foam tape. It consists of a high-performance acrylic system and due to its unique components it combines a very good temperature resistance with an outstanding cold shock resistance up to -40°C. It is designed for demanding outdoor bonding applications especially in combination with the tesa Adhesion Promoters. The visco-elastic, foamed acrylic core compensates different thermal elongation of bonded parts.
Save to list

€65.07/ rollexcl. VAT

€78.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
19 mm
Length
25 m
Material
Foamed acrylic
Adhesion
Acrylic
Colour
Black