

€39.45/ pieceexcl. VAT
€47.73incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.35 | - |
3+ | €39.45 | 13.00% |
6+ | €38.09 | 16.00% |
9+ | €36.73 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 25 mm |
Length | 25 m |
Material | Foamed acrylic |
Adhesion | Tackified acrylic |
Colour | Black |