






€7.93/ pieceexcl. VAT
€9.60incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.11 | - |
12+ | €7.93 | 13.00% |
24+ | €7.65 | 16.00% |
36+ | €7.38 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 64958 |
Series | Tesafix® 64958 |
Width | 25 mm |
Length | 25 m |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Tear-out strength | 200 % |
Colour | White |