

€4.78/ pieceexcl. VAT
€5.78incl. VAT
Sold per: 36Min. order: 36
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
36+ | €4.78 | 13.00% |
72+ | €4.61 | 16.00% |
108+ | €4.45 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 64621 |
Series | Tesafix® 64621 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.09 mm |
Material | PP film |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Tear-out strength | 140 % |
Colour | Transparent |