






€13.99/ pieceexcl. VAT
€16.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.99 | - |
2+ | €13.51 | 3.45% |
3+ | €13.02 | 6.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Type | 64620 |
Type | 64620 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.185 mm |
Material | PP film |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Tear-out strength | 700 % |
Colour | White |