






€15.53/ pieceexcl. VAT
€18.79incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.85 | - |
16+ | €15.53 | 13.00% |
32+ | €14.99 | 16.00% |
48+ | €14.46 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 62936 |
Series | Tesafix® 62936 |
Width | 19 mm |
Length | 25 m |
Material | Foam PE |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 175 % |
Colour | White |