TESA

TESA 60960, Durable and Scratch-resistant Floor Marking Tape, Red, 20m x 50mm

  • ERIKS:14582693
  • Manufacturer:4063565139345
Image 1
Our new tesa® 60960 Anti-Scratch PET Floor Marking Tape is a robust high-performance adhesive tape for permanent and long-lasting floor marking and warning applications. The abrasion-resistant, robust, and resilient marking tape combines a protective PET top layer, bright marking colors, and a synthetic rubber adhesive. The protective PET top layer improves the scratch, dirt, abrasion, and chemical resistance of the tape and ensures a long lifetime and permanent bright colors that don't wear off over time. Thanks to the synthetic rubber adhesive the anti-scratch floor marking tape adheres well on various smooth surfaces.
The bright colored tapes have a strong visibility for easy identification in areas of safety concerns and for warning purposes, a perfect solution for complementing 5S manufacturing initiatives. Depending on its color, the anti-scratch floor marking tape can be explicitly used as a warning tape. tesa® 60960 is available in the colors black, yellow, black-yellow, red, blue, green, orange, and white.
Save to list

€48.84/ pieceexcl. VAT

€59.10incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
50 mm
Length
20 m
Adhesion/Steel
4.5 Ncm