

€24.16/ pieceexcl. VAT
€29.23incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.77 | - |
6+ | €24.16 | 13.00% |
12+ | €23.33 | 16.00% |
18+ | €22.49 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 60952 |
Series | 60952 |
Width | 25 mm |
Length | 15 m |
Thickness | 0.81 mm |
Material | PVC |
Double-sided | No |
Colour | Transparent |