TESA

TESA 60760 Floor marking tape yellow 33m x 50mm

  • ERIKS:23332268
  • Manufacturer:4042448828965
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 60760 is a tough plasticized PVC tape coated with an aggressive modified rubber-resin adhesive, which allows adhesion on many different surfaces. tesa® 60760 is even tearable by hand.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
60760
Series
60760
Width
50 mm
Length
33 m
Thickness
0.15 mm
Material
PVC, soft
Double-sided
No
Colour
Yellow