TESA

TESA 60760 Floor marking tape green 33m x 50mm

  • ERIKS:13142624
  • Manufacturer:4042448828989
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesaflex® 60760 is a tough plasticized PVC tape coated with an aggressive modified rubber-resin adhesive, which allows adhesion on many different surfaces. tesaflex® 60760 is even tearable by hand.
Save to list

€8.57/ pieceexcl. VAT

€10.37incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.57

-

6+

€7.46

13.00%

12+

€7.20

16.00%

18+

€6.94

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
60760
Series
60760
Width
50 mm
Length
33 m
Colour
Green