TESA

TESA 60670, Robust aluminum tape - 75µ foil, Silver, 50m x 50mm

  • ERIKS:13547674
  • Manufacturer:4042448476234
Image 1
Image 2
Image 1
Image 2
tesa® 60670 is a robust aluminum tape based on a 75 µm (3 mil) aluminum foil and a transparent acrylic adhesive



Features:

* Mechanical stable

* Easy to unwind

* Suitable for permanent applications

* Barrier against moisture, gases and vapors

* Electrically and thermally conductive

* Aging resistant

* Heat and light reflective

* Flame retardant according to DIN 4102, class B1

* Flame retardant according to the requirements in UL 510A

* Meets requirements of UL723
Save to list

€16.13/ pieceexcl. VAT

€19.52incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
60670
Series
60670
Width
50 mm
Length
50 m
Thickness
0.7 mm
Material
Aluminiumfoil
Adhesion
Acrylic
Adhesion/Steel
10 Ncm
Tensile strength
60 Ncm
Tear-out strength
8 %
Temperature protected till
160 °C
Colour
Silver