TESA

TESA 60650, Universal aluminum tape - 50µ foil, Silver, 50m x 50mm

  • ERIKS:13547668
  • Manufacturer:4042448476180
Image 1
tesa® 60650 is a universal aluminum tape based on a 50 µm (2 mil) aluminum foil and a transparent acrylic adhesive



Features:

* Mechanical stable and conformable

* Easy to unwind

* Suitable for permanent applications

* Barrier against moisture, gases and vapors

* Electrically and thermally conductive

* Aging resistant

* Heat and light reflective

* Flame retardant according to DIN 4102, class B1

* Flame retardant according to the requirements in UL 510A
Save to list

€8.76/ pieceexcl. VAT

€10.60incl. VAT

Sold per: 24Min. order: 24

44 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
60650
Series
60650
Width
50 mm
Length
50 m
Thickness
0.05 mm
Material
Aluminiumfoil
Adhesion
Acrylic
Adhesion/Steel
9 Ncm
Tensile strength
40 Ncm
Tear-out strength
6 %
Colour
Silver