

€6.95/ pieceexcl. VAT
€8.41incl. VAT
36 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | 60632 |
Series | 60632 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.065 mm |
Material | Aluminiumfoil |
Adhesion | Acrylic |
Adhesion/Steel | 8 Ncm |
Tensile strength | 25 Ncm |
Tear-out strength | 3 % |
Temperature protected till | 160 °C |
Colour | Silver |