

€20.93/ pieceexcl. VAT
€25.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 50 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tear-out strength | 90 % |
Colour | Yellow |