

€9.13/ pieceexcl. VAT
€11.05incl. VAT
Sold per: 6Min. order: 6
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.49 | - |
6+ | €9.13 | 13.00% |
12+ | €8.81 | 16.00% |
18+ | €8.50 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 25 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tear-out strength | 90 % |
Colour | Yellow |