TESA

TESA 60404, Coloured packaging adhesive film to securely seal boxes, Green, 66m x 50mm

  • ERIKS:14400577
  • Manufacturer:4063565114199
Image 1
tesa® 60404 is a premium packaging tape based on a sPVC-film backing and a natural rubber adhesive. It shows excellent performance on all kind of cardboards and secures a safe closure. The natural rubber adhesive system is designed to show best results for applications on different kind of surfaces.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
50 mm
Length
66 m
Material
PVC film
Adhesion
Natural rubber
Adhesion/Steel
3.6 Ncm
Tear-out strength
90 %
Colour
Green