

€7.97/ pieceexcl. VAT
€9.64incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Width | 19 mm |
Length | 66 m |
Material | PVC film |
Adhesion | Natural rubber |
Adhesion/Steel | 3.6 Ncm |
Tear-out strength | 90 % |
Colour | Green |