TESA

TESA 6032 Industrial hand dispenser "Strap-it" 25mm

  • ERIKS:23331936
  • Manufacturer:4005800017322
Image 1
The tesa® 6032 hand dispenser is a simple device that takes tesa® filament and strapping tapes up to 25 mm width. The tesa® 6032 hand dispenser is used for sealing shipping cartons with L-seals, bundling rod and ring-shaped products, and for securing pallets. The special blade is designed to cut tesa® filament reinforced packaging tapes.
Save to list

€37.48/ pieceexcl. VAT

€45.35incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.48

-

2+

€36.19

3.45%

3+

€34.89

6.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
6032
Type
6032