TESA

TESA 60100 Fibreglass tape 45mx50mm

  • ERIKS:23332259
  • Manufacturer:4042448090492
Image 1
Image 2
Image 1
Image 2
tesa® 60100 self-adhesive fibreglass tape features the latest developments in joint tape technology.
With its very strong and flat fibreglass mesh, tesa® 60100 offers durable and long lasting drywall/plaster board joints.
The excellent adhesion and the very good tensile strength allow one-time application and smooth finished joints.

Save to list

€5.60/ pieceexcl. VAT

€6.78incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.44

-

24+

€5.60

13.00%

48+

€5.41

16.00%

72+

€5.22

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
60100
Series
60100
Width
50 mm
Length
45 m
Colour
Transparent