TESA

TESA 60022 Spray glue EXTRA STRONG 500ml

  • ERIKS:11799614
  • Manufacturer:4042448003065
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® Spray Glue EXTRA STRONG 60022 is an extra strong, film-forming glue for permanently bonding materials such as fabric, plastic, cardboard, foam rubber, insulating materials, vinyl, leather, faux leather and rubber to each other or to metal and wood.
Save to list

€20.28/ pieceexcl. VAT

€24.54incl. VAT

112 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.28

-

12+

€17.64

13.00%

24+

€17.04

16.00%

36+

€16.43

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Type
60022
Volume
500 ml
Packaging
Syringe