TESA

TESA 57168 Packaging tape brown 66mx50mm

  • ERIKS:12327120
  • Manufacturer:4042448123923
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesapack® strong is a carton sealing tape matching a wide range of typical household applications. It is a versatile allround tape that always comes in handy to pack a parcel or seal a shipping carton. Due to its strong Polypropylene backing it offers high UV resistance. A special self-adhesive coating with high resistance against shearing forces guarantees strong and reliable adhesion. For easy handling and fast packing, use it in combination with any of the tesa® hand dispensers.
  • Strong PP backing
  • Solvent-free adhesive with high UV-resistance
  • Good sealing security due to high shear adhesive
  • Even, low-noise unwinding
  • Suitable for use in all tesa® hand dispensers
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesapack® 57168
Series
Tesapack® 57168
Width
50 mm
Length
66 m
Colour
Brown