TESA

TESA 56402 Hand Dispenser PREMIUM

  • ERIKS:23332229
  • Manufacturer:4042448914347
Image 1
Image 2
Image 1
Image 2
Product description
The tesa® 56402 hand dispenser is a robust industrial device that takes tesa tapes up to 50 mm width. Its system of 2 application rollers offers easy handling and a special injury-protection (blade-protection). The tape is cut by pressing the trigger on the handle. The continuously adjustable tension-control allows correct dispensing, even for easy unwinding tesa tape.

Main applications
Put the tesa 56402 dispenser on the carton and pull it towards yourself. The tape is unwound and pressed down by the 2 rubber contact rollers. To cut the tape, press the trigger and continue moving the dispenser. Threading: The tesa roll is put on the tape wheel such that the adhesive side of the tape faces the handle. Pull the end of the tape between the tape guide roller and the return stop plate until the tape is free of wrinkles.
Save to list

€197.27/ pieceexcl. VAT

€238.70incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€197.27

-

2+

€190.47

3.45%

3+

€183.67

6.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
PREMIUM 56402
Series
PREMIUM 56402