TESA

TESA 55513 NOPI® painter's tape 50mx50mm

  • ERIKS:11599614
  • Manufacturer:4042448806437
Image 1
tesa NOPI masking

• Multi-purpose tape for binding, packing and marking Made from pliant, slightly creped paper mediums with good-holding rubber glue. Thickness: 0.11 mm.

Save to list

€9.83/ rollexcl. VAT

€11.89incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
NOPI® 55513
Series
NOPI® 55513
Width
50 mm
Length
50 m
Colour
Beige