TESA

TESA 55511 NOPI® painter's tape 50mx30mm

  • ERIKS:11599613
  • Manufacturer:4042448806420
Image 1
tesa NOPI masking

• Multi-purpose tape for binding, packing and marking Made from pliant, slightly creped paper mediums with good-holding rubber glue. Thickness: 0.11 mm.

Save to list

€5.91/ rollexcl. VAT

€7.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
NOPI® 55511
Series
NOPI® 55511
Width
30 mm
Length
50 m
Colour
Beige