TESA

TESA 55510 NOPI® painter's tape 50mx19mm

  • ERIKS:11599612
  • Manufacturer:4042448806413
Image 1
tesa NOPI masking

• Multi-purpose tape for binding, packing and marking Made from pliant, slightly creped paper mediums with good-holding rubber glue. Thickness: 0.11 mm.

Save to list

€3.77/ rollexcl. VAT

€4.56incl. VAT

Sold per: 16Min. order: 16

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
NOPI® 55510
Series
NOPI® 55510
Width
19 mm
Length
50 m
Colour
Beige