

€40.64/ pieceexcl. VAT
€49.17incl. VAT
81 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.64 | - |
6+ | €35.36 | 13.00% |
12+ | €34.14 | 16.00% |
18+ | €32.92 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51970 |
Series | Tesafix® 51970 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.22 mm |
Material | PP film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 150 % |
Colour | Transparent |