

€32.45/ pieceexcl. VAT
€39.26incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.30 | - |
8+ | €32.45 | 13.00% |
16+ | €31.33 | 16.00% |
24+ | €30.21 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51970 |
Series | Tesafix® 51970 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.22 mm |
Material | PP film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 150 % |
Colour | Transparent |