

€24.55/ pieceexcl. VAT
€29.71incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.55 | - |
12+ | €21.36 | 13.00% |
24+ | €20.62 | 16.00% |
36+ | €19.89 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51970 |
Series | Tesafix® 51970 |
Width | 25 mm |
Length | 50 m |
Thickness | 0.22 mm |
Material | PP film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 150 % |
Colour | Transparent |