

€18.66/ pieceexcl. VAT
€22.58incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.66 | - |
16+ | €16.23 | 13.00% |
32+ | €15.67 | 16.00% |
48+ | €15.11 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51970 |
Series | Tesafix® 51970 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.22 mm |
Material | PP film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 150 % |
Colour | Transparent |