

€10.26/ pieceexcl. VAT
€12.41incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.79 | - |
24+ | €10.26 | 13.00% |
48+ | €9.90 | 16.00% |
72+ | €9.55 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51970 |
Series | Tesafix® 51970 |
Width | 12 mm |
Length | 50 m |
Thickness | 0.22 mm |
Material | PP film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 150 % |
Colour | Transparent |