






€25.62/ pieceexcl. VAT
€31.00incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.62 | - |
6+ | €22.29 | 13.00% |
12+ | €21.52 | 16.00% |
18+ | €20.75 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51960 |
Series | Tesafix® 51960 |
Width | 50 mm |
Length | 25 m |
Thickness | 0.248 mm |
Material | PP film reinforced by fabric |
Double-sided | Yes |
Adhesion | Acrylic |
Tear-out strength | 80 % |
Colour | Translucent |