






€15.10/ pieceexcl. VAT
€18.27incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.36 | - |
8+ | €15.10 | 13.00% |
16+ | €14.58 | 16.00% |
24+ | €14.06 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51960 |
Series | Tesafix® 51960 |
Width | 38 mm |
Length | 25 m |
Thickness | 0.248 mm |
Material | PP film reinforced by fabric |
Double-sided | Yes |
Adhesion | Acrylic |
Tear-out strength | 80 % |
Colour | Translucent |