

€10.55/ pieceexcl. VAT
€12.77incl. VAT
Sold per: 32Min. order: 32
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.13 | - |
32+ | €10.55 | 13.00% |
64+ | €10.19 | 16.00% |
96+ | €9.83 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51571 |
Series | Tesafix® 51571 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.16 mm |
Material | Non-woven |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Tear-out strength | 2 % |
Colour | White |