

€11.21/ pieceexcl. VAT
€13.56incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.89 | - |
24+ | €11.21 | 13.00% |
48+ | €10.83 | 16.00% |
72+ | €10.44 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51570 |
Series | Tesafix® 51570 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.11 mm |
Material | Non-woven |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Colour | Translucent |