

€4.27/ pieceexcl. VAT
€5.17incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.91 | - |
60+ | €4.27 | 13.00% |
120+ | €4.12 | 16.00% |
180+ | €3.98 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 51570 |
Series | Tesafix® 51570 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.11 mm |
Material | Non-woven |
Double-sided | Yes |
Adhesion | Synthetic rubber |
Colour | Translucent |