TESA

TESA 51036 ORCN, Flag-resistant PET cloth tape, 25mm X 25m

  • ERIKS:13273704
  • Manufacturer:4042448227263
Image 1
tesa® 51036 is a flag-resistant PET cloth wire harness tape with a solvent-free, advanced acrylic adhesive (triple A®). With the new adhesive formula, tesa® 51036 is highly resistant to flagging and ensures secure closure. tesa® 51036 provides excellent abrasion protection of automotive harnesses and withstands high temperatures and demanding environmental conditions.

Its acrylic adhesive is compatible with halogen-free cable jacketing materials (PE/PP) and guarantees enhanced durability.

Main features:
  • High abrasion resistance
  • High temperature resistance
  • Flag-resistant
  • Excellent cable compatibility
  • Resistant to aging
  • Can withstand environmental influences
  • Can be used for manual and automatic application
  • Flame-retardant
  • Halogen-free
  • Tear-resistant
  • Constant unwind force
  • Flexible and smooth
  • Available in black and orange
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Width
25 mm
Length
25 m
Material
PET-textile
Adhesion/Steel
5 Ncm
Tensile strength
275 Ncm
Core diameter
38 mm