

€15.77/ pieceexcl. VAT
€19.08incl. VAT
Sold per: 16Min. order: 16
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.13 | - |
16+ | €15.77 | 13.00% |
32+ | €15.23 | 16.00% |
48+ | €14.69 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Type | 51007 |
Type | 51007 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.32 mm |
Material | PET-textile |
Double-sided | No |
Colour | Black |