TESA

TESA 500µm double-sided foam tape 62934 50mx25mm

  • ERIKS:12014634
  • Manufacturer:4042448037633
Image 1
Image 2
Image 1
Image 2
tesa® 62934 is a double-sided PE-foam tape for constructive mounting applications. It consists of a highly conformable PE-foam backing and a tackified acrylic adhesive.
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€35.70

-

2+

€34.47

3.45%

3+

€33.23

6.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesafix® 62934
Series
Tesafix® 62934
Width
25 mm
Length
50 m
Double-sided
Yes
Colour
White