

€10.05/ pieceexcl. VAT
€12.16incl. VAT
29 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.05 | - |
32+ | €8.74 | 13.00% |
64+ | €8.44 | 16.00% |
96+ | €8.14 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4970 |
Series | Tesafix® 4970 |
Width | 9 mm |
Length | 50 m |
Thickness | 0.225 mm |
Material | PVC film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 20 % |
Colour | White |