

€42.40/ pieceexcl. VAT
€51.30incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.40 | - |
8+ | €36.89 | 13.00% |
16+ | €35.62 | 16.00% |
24+ | €34.34 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4970 |
Series | Tesafix® 4970 |
Width | 38 mm |
Length | 50 m |
Thickness | 0.25 mm |
Material | PVC film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 20 % |
Colour | White |