




€27.89/ pieceexcl. VAT
€33.75incl. VAT
105 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.89 | - |
12+ | €24.26 | 13.00% |
24+ | €23.43 | 16.00% |
36+ | €22.59 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4970 |
Series | Tesafix® 4970 |
Width | 25 mm |
Length | 50 m |
Material | PVC film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 20 % |
Colour | White |