

€21.21/ pieceexcl. VAT
€25.66incl. VAT
48 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.21 | - |
16+ | €18.45 | 13.00% |
32+ | €17.82 | 16.00% |
48+ | €17.18 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4970 |
Series | Tesafix® 4970 |
Width | 19 mm |
Length | 50 m |
Thickness | 0.25 mm |
Material | PVC film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 20 % |
Colour | White |