

€14.58/ pieceexcl. VAT
€17.64incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.76 | - |
20+ | €14.58 | 13.00% |
40+ | €14.08 | 16.00% |
60+ | €13.58 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4970 |
Series | Tesafix® 4970 |
Width | 15 mm |
Length | 50 m |
Thickness | 0.25 mm |
Material | PVC film |
Adhesion | Tackified acrylic |
Tear-out strength | 20 % |
Colour | White |