

€13.34/ pieceexcl. VAT
€16.14incl. VAT
22 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.34 | - |
24+ | €11.61 | 13.00% |
48+ | €11.21 | 16.00% |
72+ | €10.81 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Series | Tesafix® 4970 |
Series | Tesafix® 4970 |
Width | 12 mm |
Length | 50 m |
Thickness | 0.225 mm |
Material | PVC film |
Double-sided | Yes |
Adhesion | Tackified acrylic |
Tear-out strength | 20 % |
Colour | White |