

€63.63/ pieceexcl. VAT
€76.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.63 | - |
6+ | €55.36 | 13.00% |
12+ | €53.45 | 16.00% |
18+ | €51.54 | 19.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TESA |
Type | 4967 |
Type | 4967 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.16 mm |
Material | PET |
Double-sided | Yes |
Colour | Transparent |