TESA

TESA 4965, 205µm double sided transparent PET film tape, Transparent, 50m x 12mm

  • ERIKS:23331857
  • Manufacturer:4005800198847
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
tesa® 4965 Original is a transparent, double-sided industrial mounting tape consisting of a PET backing and a tackified acrylic adhesive. Its adhesive technology is based on a patented and protected product formulation. Across all industries tesa® 4965 Original is used to improve processes and applications. Based on tesa® 4965's patented and protected technology, its unique performance is demonstrated through outstanding qualities such as versatility, durability and safety. The double-sided industrial mounting tape is able to withstand numerous environmental factors such as humidity, UV-light and temperatures of up to 200°C for limited periods of time. The tackified acrylic adhesive makes for an excellent hold on various surfaces, high tack, and good shear strength.Several products are equipped with this unique and high performing product design and together these products make up Team 4965. This double-sided film tape assortment helps to easily select the most efficient tape based on customer demands, products, and processes. Explore the benefits of the full tesa® 4965 assortment here:https://www.tesa.com/en/industry/general-applications/mounting/team-4965-assortment
Save to list

€16.19/ pieceexcl. VAT

€19.59incl. VAT

10 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.19

-

24+

€14.09

13.00%

48+

€13.60

16.00%

72+

€13.11

19.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TESA
Series
Tesafix® 4965
Series
Tesafix® 4965
Width
12 mm
Length
50 m
Thickness
0.205 mm
Material
PET film
Double-sided
Yes
Adhesion
Tackified acrylic
Tensile strength
20 Ncm
Tear-out strength
50 %
Colour
Transparent